Shop All Locking Plugs
Hubbell
15A Midget Locking Plug 2P 2W 120VAC ML-1P BK
Mfr # HBL7465V
Zoro # G2125112
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Length 1.25 in
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V AC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7465V
- Zoro # G2125112
- UPC # 783585237282
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 1.25 in |
Cord Size | 0.220 in to 0.385 in |
Minimum Wire Size | 18 AWG |
Overall Length | 1.25 in |
Outside Diameter | 1.06 in |
Maximum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.22 in |
Body Length | 1.25 in |
For Maximum Cable Diameter | 0.385 in |
Wire Size | #18 AWG to #14 AWG |
Height | 1.06 in |
Width | 1.06 in |
Dimensions | 1.25 in x 1.06 in x 1.06 in |
Display Size | Midget Locking |
Description
Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration ML1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.385 in, For Minimum Cable Diameter 0.22 in, Grounding Non-Grounded, IP Rating IP21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- Hubbell Locking Devices