Shop All Locking Receptacles
Hubbell
15A Midget Locking Flanged Receptacle 2P 3W 120VAC
Mfr # HBL7596N
Zoro # G0248516
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 120V AC
- Amps 15 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7596N
- Zoro # G0248516
- UPC # 783585237824
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Height | 0.92 in |
Length | 2.06 in |
Dimensions | 2.06 in x 1.62 in x 0.92 in |
Width | 1.62 in |
Display Size | Midget Locking Devices |
Description
Midget Locking Flanged Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Black, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration ML2-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- Hubbell Locking Devices