Shop All Locking Receptacles
Hubbell
15A Midget Locking Flanged Receptacle 2P 3W 120VAC
Mfr # HBL7596
Zoro # G2108531
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 120V AC
- Amps 15 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7596
- Zoro # G2108531
- UPC # 783585237817
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG - #14 AWG solid or stranded copper wire only. |
Width | 1.62 in |
Length | 2.06 in |
Height | 0.96 in |
Dimensions | 2.06 in x 1.62 in x 0.96 in |
Display Size | Midget Locking Devices |
Description
Midget Locking Flanged Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Black, Housing Material Stainless Steel, NEMA Enclosure Rating 1, NEMA Receptacle Configuration ML2-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V (IG4550A)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- Hubbell Locking Receptacles