Shop All Locking Receptacles
Hubbell
15A Midget Locking Flanged Receptacle 2P 2W 120VAC
Mfr # HBL7468
Zoro # G2198296
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration ML1-15
- Voltage 120V AC
- Amps 15 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7468
- Zoro # G2198296
- UPC # 783585237336
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Display Size | Midget Locking |
Dimensions | 1.63 in x 1.63 in x 0.78 in |
Length | 1.63 in |
Height | 0.78 in |
Width | 1.63 in |
Description
Midget Locking Flanged Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Round, Flange Type Flanged, Housing Color Silver, Housing Material Stainless Steel, NEMA Enclosure Rating 1, NEMA Receptacle Configuration ML1-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Polarized Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grounding Non-Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- TORK Replacement Motor, 120VAC (101)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- Hubbell Locking Receptacles