Shop All Locking Receptacles
Hubbell
15A Midget Locking Flanged Inlet 2P 3W 120VAC
Mfr # HBL7595N
Zoro # G0349036
original price:
$18.78
24% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 120V AC
- Amps 15 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7595N
- Zoro # G0349036
- UPC # 783585237800
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 14 AWG |
Face Plate Height | 0.94 in |
Face Plate Width | 1.63 in |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Length | 2.00 in |
Width | 1.63 in |
Height | 0.94 in |
Dimensions | 2.00 in x 1.63 in x 0.94 in |
Display Size | Midget Locking |
Description
Midget Locking Flanged Inlet, Current Rating 15 A, Flange Material Nylon, Housing Color Black, IP Rating IP20, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Wiring Style Standard, Flange Type Flanged, Grounding Grounded, Housing Material Nylon, Includes Mounting Hardware Yes, Maximum Wire Size 14 AWG, Midget Locking Yes, Minimum Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- HUBBELL 20A Flanged Locking Receptacle 4P 5W 120/208VAC (HBL2516)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596N)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- Hubbell Locking Devices