Shop All Locking Receptacles
Hubbell
15A Midget Locking Flanged Inlet 2P 3W 120VAC
Mfr # HBL7595
Zoro # G1037461
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 120V AC
- Amps 15 A
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7595
- Zoro # G1037461
- UPC # 783585237794
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 1.63 in |
Face Plate Height | 1 in |
Mount Hole Center-to-Center Height | 1.75 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Height | 1.00 in |
Width | 1.63 in |
Length | 2.06 in |
Dimensions | 2.06 in x 1.63 in x 1.00 in |
Display Size | Midget Locking |
Description
Midget Locking Flanged Inlet, Current Rating 15 A, Flange Material Stainless Steel, Housing Color Black, IP Rating IP20, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Heat Resistant, Moisture Resistant, Voltage Rating 125V AC, Wiring Style Standard, Flange Type Flanged, Grounding Grounded, Housing Material Stainless Steel, Includes Mounting Hardware Yes, Maximum Wire Size 14 AWG, Midget Locking Yes, Minimum Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, Cam A, 2P, 30mm (52SA2ACBK1)
- RACO Combination Coupling, 1/2" Conduit (1941)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120V AC (201223)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL 30A Locking Receptacle 3P 4W 600VAC L17-30R GY (HBL2740SR2)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- HUBBELL 30A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL3330)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- HUBBELL Locking Receptacle (HBL2435ST)
- PASS & SEYMOUR Switch Key (500-K)
- Hubbell Locking Receptacles