Shop All Locking Connectors
Hubbell
15A Midget Locking Connector 2P 3W 277VAC L7-15R BK
Mfr # HBL4779VBK
Zoro # G3415307
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 277V AC
- NEMA Configuration L7-15
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4779VBK
- Zoro # G3415307
- UPC # 783585043326
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
Overall Length | 1.5 in |
Outside Diameter | 1.5 in |
For Maximum Cable Diameter | 0.66 in |
Maximum Wire Size | 10 AWG |
Cord Dia. Range | .220"-.660" (5.6-16.8) |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 1.50 in x 1.50 in x 2.59 in |
Width | 1.50 in |
Display Size | Standard |
Height | 2.59 in |
Length | 1.50 in |
Description
Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m (7000-18021-6161000)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS034100)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK (HBL2513BK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- HUBBELL Locking Connector (HBL2523ST)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- Hubbell Locking Connectors