Shop All Locking Receptacles
Hubbell
15A Midget Inlet Locking Receptacle 3P 3W 125/250V
Mfr # HBL7486
Zoro # G0574850
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration ML3-15
- Voltage 125/250V AC
- Amps 15A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7486
- Zoro # G0574850
- UPC # 783585237459
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Flange Diameter | 1.13 in |
Face Plate Height | 2.06 in |
Overall Depth | 0.984 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 14 AWG |
Wire Size | 15A #14 AWG |
Height | 0.98 in |
Length | 2.06 in |
Display Size | Midget Locking |
Width | 1.63 in |
Dimensions | 2.06 in x 1.63 in x 0.98 in |
Description
Midget Locking Flgd Inlet Nema Ml-3P, Current Rating 15 A, Flange Material Stainless Steel, Housing Color Black, IP Rating IP20, NEMA Plug Configuration ML3-15P, Number of Blades 3, Number of Poles 3, Phase Single, Resistance Properties Heat Resistant, Moisture Resistant, Voltage Rating 125/250V AC, Flange Diameter 1.13 in, Flange Type Flanged, Grounding Non-Grounded, Housing Material Stainless Steel, Maximum Wire Size 14 AWG, Midget Locking Yes, Minimum Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- SQUARE D Panelboard Cover, Surface (NC32S)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- Hubbell Locking Devices