Shop All Locking Plugs
Hubbell
15A Marine Locking Plug 2P 3W 277VAC L7-15P YL
Mfr # HBL47CM70C
Zoro # G7221462
product price: $18.50
/ea
$18.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53 in
- Grade - Plugs and Receptacles Marine
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL47CM70C
- Zoro # G7221462
- UPC # 783585160900
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.53 in |
Cord Size | 0.230 in to 0.720 in |
Maximum Wire Size | 10 AWG |
Body Length | 1.53 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.23 in |
Outside Diameter | 1.527 in |
Overall Length | 1.53 in |
Wire Size | #18 AWG to #10 AWG |
Display Size | Standard Sized |
Height | 1.97 in |
Dimensions | 1.53 in x 1.53 in x 1.97 in |
Width | 1.53 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Marine, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- Hubbell Locking Plugs