Shop All Locking Receptacles
Hubbell
15A Marine Flanged Locking Receptacle 2P 3W 125VAC
Mfr # HBL47CM15
Zoro # G8985767
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15
- Voltage 125V AC
- Amps 15
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL47CM15
- Zoro # G8985767
- UPC # 783585237022
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | 15A #14 AWG |
Dimensions | 2.31 in x 2.31 in x 2.08 in |
Length | 2.31 in |
Width | 2.31 in |
Height | 2.08 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Round, Flange Type Flanged, Housing Color Silver, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-30P WT (HBL2715)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- Hubbell Locking Receptacles