Shop All Locking Receptacles
Hubbell
15A Locking Receptacle 2P 3W 277VAC L7-15R BN
Mfr # HBL4750
Zoro # G0473076
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L7-15
- Voltage 277V AC
- Amps 15
- Color Brown
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4750
- Zoro # G0473076
- UPC # 783585002347
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Width | 1.70 in |
Height | 1.17 in |
Display Size | Standard Sized Product |
Dimensions | 3.29 in x 1.70 in x 1.17 in |
Length | 3.29 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Type Non-Flanged, Housing Color Brown, Housing Material Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L7-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- Hubbell Locking Receptacles