Shop All Locking Plugs
Hubbell
15A Locking Plug 2P 3W 277VAC L7-15P BK
Mfr # HBL4773VBK
Zoro # G0420034
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.50 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4773VBK
- Zoro # G0420034
- UPC # 783585043302
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.50 in |
Cord Size | 0.220 in to 0.660 in |
Outside Diameter | 1.49 in |
Overall Length | 1.5 in |
For Maximum Cable Diameter | 0.66 in |
Body Length | 1.5 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.5 in |
For Minimum Cable Diameter | 0.22 in |
Maximum Wire Size | 12 AWG |
Wire Size | #18 AWG to #12 AWG |
Dimensions | 1.50 in x 1.50 in x 1.87 in |
Display Size | Standard Sized |
Width | 1.50 in |
Height | 1.87 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.5 in, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Gray (HS357-S100-GRAY)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- Hubbell Locking Devices