Shop All Locking Plugs
Hubbell
15A Locking Plug 2P 3W 125VAC L5-15P YL
Mfr # HBL47CM29C
Zoro # G5170715
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL47CM29C
- Zoro # G5170715
- UPC # 783585160702
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.53 in |
Cord Size | 0.230 in to 0.720 in |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.527 in |
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.23 in |
Overall Length | 1.53 in |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG to #10 AWG |
Width | 1.53 in |
Height | 2.78 in |
Display Size | Standard |
Dimensions | 1.53 in x 1.53 in x 2.78 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Nickel-Plated Brass, For Maximum Cable Diameter 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- Hubbell Locking Devices