Shop All Locking Plugs
Hubbell
15A Locking Plug 2P 3W 125VAC L5-15P YL
Mfr # HBL47CM20C
Zoro # G5170733
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL47CM20C
- Zoro # G5170733
- UPC # 783585160504
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.53 in |
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.72 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Body Length | 1.53 in |
Overall Length | 1.53 in |
For Minimum Cable Diameter | 0.23 in |
Outside Diameter | 1.527 in |
Wire Size | #18 AWG to #10 AWG |
Height | 1.97 in |
Dimensions | 1.53 in x 1.53 in x 1.97 in |
Display Size | Standard Sized |
Width | 1.53 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color White, Yellow, Housing Material Nylon, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239BK)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- Hubbell Locking Devices