Shop All Locking Plugs
Hubbell
15A Locking Plug 2P 3W 125VAC L5-15P BK
Mfr # HBL4720CBK
Zoro # G0606252
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4720CBK
- Zoro # G0606252
- UPC # 783585172163
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.53 in |
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.23 in |
Body Length | 1.53 in |
Outside Diameter | 1.527 in |
Maximum Wire Size | 10 AWG |
Overall Length | 1.53 in |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG to #10 AWG |
Height | 1.97 in |
Display Size | Standard Sized |
Width | 1.53 in |
Dimensions | 1.53 in x 1.53 in x 1.97 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Industrial, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- LEVITON Locking Plug (4770-C)
- Hubbell Locking Plugs