Shop All Locking Connectors
Hubbell
15A Locking Connector 2P 3W 125VAC L5-15R YL
Mfr # HBL25W47
Zoro # G2601042
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL25W47
- Zoro # G2601042
- UPC # 783585235912
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.655 in |
Outside Diameter | 1.76 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Overall Length | 1.76 in |
For Maximum Cable Diameter | 0.655 in |
For Minimum Cable Diameter | 0.3 in |
Cord Dia. Range | .300"-.655" (7.6-16.6) |
Length | 1.76 in |
Height | 4.03 in |
Dimensions | 1.76 in x 1.76 in x 4.03 in |
Wire Size | #18 AWG to #10 AWG |
Display Size | Standard |
Width | 1.76 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Watertight, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5466-C)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- ALLEN BRADLEY DEVICENET 10 PLUG WITH LOCK CONNECTOR (1787-PLUG10R)
- Hubbell Locking Devices