Shop All Locking Receptacles
Hubbell
15A Isolated Ground Locking Receptacle 2P 3W 125VAC
Mfr # IG4710
Zoro # G0607162
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15
- Voltage 125V AC
- Amps 15
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # IG4710
- Zoro # G0607162
- UPC # 783585778044
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | #12 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.53 in x 1.27 in |
Width | 1.53 in |
Height | 1.27 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Type Non-Flanged, Housing Color Orange, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- HUBBELL Locking Receptacle (HBL2320ST)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- Hubbell Locking Receptacles