Shop All Locking Receptacles
Hubbell
15A Flanged Locking Inlet 2P 3W 250VAC L6-15P WT
Mfr # HBL4586
Zoro # G1575996
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15
- Voltage 250V AC
- Amps 15
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4586
- Zoro # G1575996
- UPC # 783585236704
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Face Plate Height | 2.31 in |
Face Diameter | 1.5 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.09 in |
Wire Size | 15A #14 AWG |
Description
Flanged Locking Inlet, Current Rating 15 A, Flange Material Stainless Steel, Housing Color Black, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Heat Resistant, Moisture Resistant, Voltage Rating 250V AC, Wiring Style Standard, Face Diameter 1.5 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT (HBL2765)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- Hubbell Locking Devices