Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 250VAC 6-15R BN
Mfr # HBL5662
Zoro # G1001384
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5662
- Zoro # G1001384
- UPC # 783585435541
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Width | 1.65 in |
Length | 3.28 in |
Face Plate Width | 1.7 in |
Overall Depth | 1.2 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- Hubbell Straight Blade Devices