Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R WH
Mfr # HBL5262WWR
Zoro # G0771574
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5262WWR
- Zoro # G0771574
- UPC # 783585320533
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Height | 1.19 in |
Display Size | Standard Sized Product |
Width | 1.65 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY4)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- Hubbell Straight Blade Devices