Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # RR15I
Zoro # G1512314
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RR15I
- Zoro # G1512314
- UPC # 883778100024
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.5 in |
Overall Depth | 4.2 in |
Face Plate Height | 2.6 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- Hubbell Duplex Straight Blade Receptacles