Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # IG15CRI
Zoro # G2270825
product price: $6.63
/ea
$6.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG15CRI
- Zoro # G2270825
- UPC # 783585147581
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 3.3 in |
Width | 0.83 in |
Length | 1.32 in |
Height | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- Hubbell Duplex Straight Blade Receptacles