Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # HBL8200SGIA
Zoro # G1334541
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200SGIA
- Zoro # G1334541
- UPC # 783585152233
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.29 in x 1.65 in x 1.27 in |
Display Size | Standard Sized Product |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10559H7)
- PARAGON Defrost Control, 208/240V (8041-20)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- Hubbell Duplex Straight Blade Receptacles