Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # HBL5252I
Zoro # G2550922
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5252I
- Zoro # G2550922
- UPC # 783585434902
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Width | 1.33 in |
Height | 1.05 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630AWW)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- Hubbell Straight Blade Devices