Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R GY
Mfr # HBL8200SGGYA
Zoro # G2569506
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8200SGGYA
- Zoro # G2569506
- UPC # 783585152240
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.29 in x 1.65 in x 1.27 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Overall Depth | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Height | 1.27 in |
Length | 3.29 in |
Width | 1.65 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- Hubbell Straight Blade Devices