Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R GY
Mfr # BR15GRY
Zoro # G3108926
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # BR15GRY
- Zoro # G3108926
- UPC # 783585127965
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-59, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- Hubbell Duplex Straight Blade Receptacles