Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R BN
Mfr # BR15TR
Zoro # G0748562
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR15TR
- Zoro # G0748562
- UPC # 783585144047
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.3 in x 1.58 in x 1.16 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Overall Depth | 1.2 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Fiberglass (UUMF)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- Hubbell Duplex Straight Blade Receptacles