Shop All Locking Receptacles
Hubbell
15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN
Mfr # HBL4792
Zoro # G0939425
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15, L5-15
- Voltage 125V AC
- Amps 15
- Color Brown
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4792
- Zoro # G0939425
- UPC # 783585236995
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14-#10 AWG copper stranded or solid conductor only |
Description
Duplex Locking Receptacle, Current Rating 15 A, Housing Color Brown, Mount Type Flush, NEMA Receptacle Configuration 5-15R, L5-15R, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Valox, Standards CSA Certified C22.2 No. 42 File 285, UL 498 File E2186, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- HUBBELL Locking Receptacle (HBL2826ST)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- HUBBELL Locking Receptacle (HBL2310ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-30P WT (HBL2715)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- Hubbell Locking Devices