Shop All Locking Receptacles
Hubbell
15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC
Mfr # HBL7557
Zoro # G2408612
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 15/10
- Color Brown
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7557
- Zoro # G2408612
- UPC # 783585237664
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG -#10 AWG solid or stranded copper wire only. |
Length | 2.31 in |
Height | 1.32 in |
Display Size | Standard Sized Product |
Width | 1.75 in |
Dimensions | 2.31 in x 1.75 in x 1.32 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 10/15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Brown, Silver, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- HUBBELL 30A Flanged Locking Receptacle 4P 4W 277/480VAC (HBL2766)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK (HBL2710)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- Hubbell Locking Receptacles