Shop All Locking Receptacles
Hubbell
15/10A Flanged Locking Receptacle 2P 3W 125/250VAC
Mfr # HBL7557G
Zoro # G6752742
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 15/10
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7557G
- Zoro # G6752742
- UPC # 783585237671
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG -#10 AWG solid or stranded copper wire only. |
Dimensions | 2.31 in x 1.75 in x 1.32 in |
Width | 1.75 in |
Length | 2.31 in |
Display Size | Standard Sized Product |
Height | 1.32 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 10/15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Brown, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- Hubbell Locking Devices