Shop All Locking Receptacles
Hubbell
15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC
Mfr # HBL7580
Zoro # G2082911
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 15/10
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7580
- Zoro # G2082911
- UPC # 783585002354
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG -#10 AWG solid or stranded copper wire only. |
Length | 3.29 in |
Height | 1.17 in |
Display Size | Standard Sized Product |
Dimensions | 3.29 in x 1.7 in x 1.17 in |
Width | 1.7 in |
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 10/15 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- REES Pilot Light, 120V (40100002)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- HUBBELL 20A Flanged Inlet Locking Receptacle 2P 2W 250V (HBL8815C)
- Hubbell Locking Receptacles