Shop All Lampholders
Hubbell
1/2 Gry Wthrprf Lamp Cover
Mfr # 5186-0
Zoro # G707070266
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.594 in
- Width 2.844 in
- Depth 1.063 in
- Type Weatherproof Covers
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5186-0
- Zoro # G707070266
- UPC # 50169518601
- Country of Origin India
- Category Lampholders
Dimensions
Height | 4.594 in |
Width | 2.844 in |
Depth | 1.063 in |
Details
Type | Weatherproof Covers |
Color | Gray |
Standards | UL Listed;CSA Certified |
Material | Die Cast Aluminum |
Number Of Outlets | 1 |
Nema Rating | NEMA 3R |
Cover Type | Lampholder/Cluster |
Number of Gang(s) | 1 |
Box Type | 1-Gang |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/850/HO/ECO/IC (PKX 24))
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- ZORO SELECT Lamp Changer Head (2D007)
- HUBBELL Gray Rnd Lampholder Cover (5197-5)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- HUBBELL Cover Lamphlder Round Gray (5193-0)
- HUBBELL Wthrprf Lampholder/Cover (5624-5)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- HUBBELL Cover Lamphlder Round Gray (5197-0)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60543)
- Hubbell Lampholders