Shop All Electrical Box Covers
Hubbel Electric Raco
Electrical Box Cover, Outlet Box, 1 Gang, Metallic
Mfr # 5180-6
Zoro # G303994997
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Width 4.563 in
- Material Metallic
- Height 2.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbel Electric Raco
- MFR # 5180-6
- Zoro # G303994997
- UPC # 50169518069
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Height | 2.813 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Metallic |
Color | White |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-5)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- BISSELL HOMECARE 1Gauge Raised Cover Box - 4 In. Sq. (HO421864)
- Hubbel Electric Raco Electrical Box Covers