Shop All Electrical Box Covers
Hubbel Electric Raco
Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch
Mfr # 865
Zoro # G903995752
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.188 in
- Number of Gangs 1
- Shape Rectangular
- Width 2.313 in
- Cover Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbel Electric Raco
- MFR # 865
- Zoro # G903995752
- UPC # 50169008652
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Height | 4.188 in |
Width | 2.313 in |
Length | 0.49 in |
Dimensions | 0.49 in x 2.313 in x 4.188 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Galvanized Zinc |
Color | Gray |
Features | RACO® Handy Box covers are designed to match the contours of the box; Cover corners are rounded; All covers have captive screws; Pre-galvanized steel is unpainted; No knockouts |
Certified Listed | cULus Listed |
Paintable/Stainable | Yes |
Type | Cover |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: Yes (LC2D25F7)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-6)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-5)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised (702RD)
- Hubbel Electric Raco Electrical Box Covers