Shop All Take-Up Bearings
This Product is Discontinued
Hub City
Take-Up Bearing, Bore 2 In, Wide Slot (Discontinued)
Mfr # WSTU250 X 2
Zoro # G2749223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore 2 in
- Height 5 3/4 in
- Width 2 3/8 in
- Length 6 7/8 in
- Series 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hub City
- MFR # WSTU250 X 2
- Zoro # G2749223
- Country of Origin China
- Category Take-Up Bearings
Dimensions
Height | 5 3/4 in |
Width | 2 3/8 in |
Length | 6 7/8 in |
Overall Length | 6.875 in |
Overall Width | 2.375 in |
Overall Height | 5.75 in |
Bore Diameter | 2 in |
Details
Item | Take-Up Bearing |
Bore | 2 in |
Series | 200 |
Self-Aligning | Within +/-1.5 Degrees |
Locking Type | Setscrew |
Housing | Ductile Iron |
Bearing Type | Ball |
Use with Frame Number | 6EDT7, 6EDT8 |
Temp. Range | -25 Degrees - 200 Degrees F |
Bearing Insert Material | Steel |
Housing Material | Ductile Iron |
Compatible Frame | 6EDT7, 6EDT8 |
Bearing Insert Type | Radial Ball |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Compatible Frame 6EDT7, 6EDT8, Housing Material Ductile Iron, Overall Height 5.75 in, Overall Length 6.875 in, Overall Width 2.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.