Shop All Spline Shafts & Couplings
This Product is Discontinued
Hub City
Splined Coupling, 1-3/8, Splines 10 (Discontinued)
Mfr # 0332-00365
Zoro # G4378586
This Product is Discontinued
Key Features
- Spline O.D. 1.375 in
- Number of Splines 10
- Outside Dia. 1.750 in
- Length 3.000 in
- Spline Design SAE-B, Class 5-6 fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hub City
- MFR # 0332-00365
- Zoro # G4378586
- UPC # 662798239538
- Country of Origin China
- Category Spline Shafts & Couplings
Dimensions
Outside Dia. | 1.750 in |
Length | 3.000 in |
Size | 1-3/8 |
Details
Item | Splined Coupling |
Spline O.D. | 1.375 in |
Number of Splines | 10 |
Spline Design | SAE-B, Class 5-6 fit |
Material | 1215 Cold-Rolled Steel |
Description
Splined Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.