Shop All Rigid Clamp Couplings
This Product is Discontinued
Hub City
Shaft Coupling, Round Bore, Dia. 1 In (Discontinued)
Mfr # 0332-00382
Zoro # G4378631
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Solid
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hub City
- MFR # 0332-00382
- Zoro # G4378631
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 3/4 in |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Details
Shaft Locking Type - Couplings | 1 Piece Solid |
Item | Shaft Coupling |
System of Measurement | Inch |
Material - Couplings | Steel |
With Keyway / Without Keyway | With Keyway |
Finish | black oxide |
Provides | Means to Join Round Keyed Shafts of Same Diameter |
Design | Not Drilled for Setscrews |
Material | Black Oxide Steel |
Type | Round Bore, With Keyway |
Item - Rigid Shaft Couplings | Rigid Shaft Coupling |
Machined From | Bar Stock |
Application | For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque |
Description
Shaft Coupling, System of Measurement Inch, Overall Length 2 3/4 in, Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.