Shop All Speed Reducers
Hub City
3/8In 3/8In 2:1 Bevel Gear Reducer
Mfr # 0220-05304
Zoro # G306048932
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 0.0840277777777778
- Bore Dia. 0.3745
- Nominal Output RPM 875
- Overall Length 9
- Output Shaft Dia. 0.3745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hub City
- MFR # 0220-05304
- Zoro # G306048932
- Country of Origin Unknown
- Category Speed Reducers
Dimensions
Bore Dia. | 0.3745 |
Overall Length | 9 |
Output Shaft Dia. | 0.3745 |
Output Shaft Height | 4 |
Details
Nominal Ratio | 0.0840277777777778 |
Nominal Output RPM | 875 |
Max. Output Torque | 18.9 @ 875 RPM |
Gear Type | Spiral Bevel |
Max. Input HP | 0.262 @ 1750 RPM |
Solid/Hollow Output Shaft | Shaft |
Housing material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- JET Ball Bearing (BB-6203ZZ)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- HUB CITY 5/8IN 3/4IN 10:1 RIGHT ANGLE GEAR REDUCER (184)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- DAYTON Speed Reducer, C-Face, 56C, 38.5:1 (4Z615)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- Hub City Gear Drives & Speed Reducers