Shop All Welding Gun
Htp
HTP M195957SBE 10 ft. HTP Replacement MIG Gun
Mfr # M195957SBE
Zoro # G304134835
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Htp
- MFR # M195957SBE
- Zoro # G304134835
- Country of Origin China
- Category Welding Gun
Description
Features
- 10 ft. HTP Replacement MIG Gun for Hobart welding machines.
- Fits the following Hobart models: Hobart Handler 135, Hobart Handler 140, Hobart Handler 175, Hobart Handler 180, Hobart Handler 187.
- Length - 10 ft.
- Item Weight - 3.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- VICTOR Tip Accessory, 1 Piece, Size 10 (0311-0230)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch Kit, 3 Tubes (BTS-8096-3T)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- HTP 10 ft. K530-6 Flexible Swan Neck Replacement MIG Gun (HT302517)
- HTP 10 ft. Replacement MIG Gun (HT302519)
- LINCOLN ELECTRIC Magnum Pro 250Lx Spool Gun (K3570-2)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A (S2515TE5EM)
- LINCOLN ELECTRIC Locking Trigger Kit (KP2870-1)
- LINCOLN ELECTRIC Magnum Pro 350Gun, (15 ft) (K2652-2)
- Htp Welding Gun