Shop All Welding Parts
Htp
HTP K530-6HTP 10 ft. K530-6 HTP Replacement MIG Gun
Mfr # K530-6HTP
Zoro # G604134825
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Htp
- MFR # K530-6HTP
- Zoro # G604134825
- Country of Origin China
- Category Welding Parts
Description
Features
- Replacement MIG Gun, With 4-pin amphenol plug trigger connection, For lincoln welding machines.
- Fits the following lincoln models: easy MIG 140, Easy MIG 180, Easy core 125, Mig-pak 140, Mig-pak 180, Power MIG 140c, Power MIG 140t, Power MIG 180c, Power MIG 180t, Pro-core 100, Pro-core 125, Pro MIG 140, Pro-mig 175, Pro-mig 180, SP-135t, SP-140t, SP-175t, SP-180t, Weld Pak 125, Weld Pak 125HD, Weld Pak 140HD, Weld Pak 175HD, Weld Pak 180HD, Work Pak 125.
- Length - 10 ft.
- Item Weight - 3.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black (336-6X10)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade T (PW14-100T)
- BLUE DEMON SS Weld Wire, 1/16"x 30lb. Spool (ER312-063-30)
- HTP HTP 81295-T10 10 ft. HTP Replacement MIG Gun (81295-T10)
- HTP HTP 1712-35D 58 12.5 ft. HTP TIG Torch (1712-35D 58)
- WESTWARD Inside Cover Lens (TTST100IG)
- ESAB ET186i AC/DC TIG/STICK Welder Package with Foot Control and Utility Cart (W100-6304)
- WESTERN ENTERPRISES Western Enterprises 312-MB-70 We Mb-70 Block (312-MB-70)
- WESTWARD Inside Cover Lens (TTADF700SIG)
- VIBRANT Female Threaded Weld-In Bung 0.37 In. - 18 Npt (V32-11272)
- WESTERN ENTERPRISES ADAPTOR CGA 590 X 580 (815)
- Htp Welding Parts