Shop All Welding Parts
Htp
HTP 81295B 10 ft. 15 Series HTP Replacement MIG Gun
Mfr # 81295B
Zoro # G004134920
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Htp
- MFR # 81295B
- Zoro # G004134920
- UPC # 852662247749
- Country of Origin China
- Category Welding Parts
Description
Features
- Replacement MIG Gun, With gas valve in handle, For chicago electric & silver beauty MIG welding machines.
- Fits the following chicago electric models: 06098, 36693, 68886, 93793, 94164 & the following silver beauty models: 90070, 90071, 90085, 90440.
- Length - 10 ft.
- Item Weight - 3.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 1 lb. (41R359)
- RADNOR Nozzle, Miller (RAD64002941)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- HTP HTP 1712-35D 58 12.5 ft. HTP TIG Torch (1712-35D 58)
- LINCOLN ELECTRIC Liner, 5/64 - 3/32, 25 ft (KP45H-332-25)
- WESTWARD Shade Glass (TTST100LG)
- WESTERN ENTERPRISES CGA 032 NIPPL1/4 BARB, 50PK (AW-17)
- MASTER APPLIANCE Heat Tip (70-01-52)
- WESTERN ENTERPRISES Western Enterprises 312-SS-15-3 We Ss-15-3 Nipple (312-SS-15-3)
- WELD-AID - Lube-Matic Black Lube Pads, Color=Black, 6PK (WEL007060)
- Htp Welding Parts