Shop All Wheel & Tire Cleaners
Hti
Icbins (Body Shop Safe), Tire And Vinyl Dressing: 5 Gallon
Mfr # 727-05
Zoro # G700460576
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hti
- MFR # 727-05
- Zoro # G700460576
- Country of Origin Unknown
- Category Wheel & Tire Cleaners
Description
Sterling ICBINS - "I Can't Believe It's Not Silicone"! Cleans and protect in one step, ICBINS can be used on all rubber or vinyl surfaces, door seal and trim, and dashboards. High gloss with maximum protection and exceptional durability. Usage notes: this silicone-free product will remove light dirt, tar, and grease. However, for best results surfaces to be treated should be cleaned before applying ICBINS. Apply with application sponge, cloth, or spray, then buff to the desired gloss with a clean, lint free cloth. Warning: combustible liquid. Contains petroleum solvents. Keep away from heat and open flames. Avoid breathing vapors. Health - 1, Flammability - 2, Reactivity - 0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 1000 ft. (82-5503)
- ATLAS 10000 LB BASEPLATE 2-POST LIFT (ATEATTD-BP10000X-FPD)
- TECNIQ 4" Round Stt Clr Lens Grmmt Mnt 3 Pole (TQ T40-RC0T-1)
- PERKO 304 Stainless Steel Basket Strainer Only (049300699D)
- HTI Green Scuff Pads - 6" X 9" - 10 Pads/Pack (HT-6910)
- HTI Fade Away Xl Vinyl & Rubber Dressing, Thick, Creamy: 1 Gallon (654-1G)
- HTI Wheel Cleaner Heavy Duty Acid - 55 Gallon (669-55)
- HTI White Scuff Pads - 4.5" X 6" - 10 Pads/Pack - Non-Coarse Pk (HT-4510W)
- HTI Tire Dressing Applicator - Crescent (12/Sleeve) Pk (TDA1)
- HTI Magic Tire & Vinyl Dressing, Thick Silicone For The Wet Look: 1 Gallon (618-1G)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 1 Gallon - Breaks Down Tough Built on Dirt (10015)
- Hti Wheel & Tire Cleaners