Shop All Exterior Paints
Hti
Gloss, Black, 12 oz
Mfr # HT 1803
Zoro # G3582659
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal and Wood
- Paint Color Family Blacks
- Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hti
- MFR # HT 1803
- Zoro # G3582659
- UPC # 650753018038
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 12 oz |
Details
For Use On Surface Material | Metal and Wood |
Paint Color Family | Blacks |
Finish | Gloss |
Color | Black |
Description
is a premium paint that covers easily to provide a tough, durable finish. It can be used on most types of metal and wood. Specially formulated to dry quickly and smoothly. Heat resistant to 250 degrees F. Aerosol can net weight 12 oz. California / OTC VOC Compliant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Finish Nozzle Fine Prpl (671-310)
- GRACO Zinc Plated Steel Z-Swivel 1/4-18 NPT (202577)
- KRYLON Spray Paint, Old Equipment Yellow, High-Gloss, 12 oz (K01953008)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Satin (283742)
- KRYLON Division 6 Oz Looking Glass Mirror Like Spray Paint 9033 (KR310054)
- TESTORS Assorted Solvent-Based Paint Set Exterior and Interior 0.25 oz (281231)
- FLOOD E-B Emulsa-Bond Stir-In Bonding Paint Primer Additive, 1 Gal. (FLD41 01)
- ROOMFACTORY Enamel Paint Thinner (RO1805598)
- OLD VILLAGE Interior/Exterior Paint, Satin, Water Base, Black, 1 gal (1726PT)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- KRYLON 5654 QT GL TINT BASE PAINT (K05654007-14)
- Hti Interior and Exterior Paints and Stains