Shop All Exterior Paints
Hti
Flat, Black, 12 oz
Mfr # HT 1810
Zoro # G3582668
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal and Wood
- Paint Color Family Blacks
- Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hti
- MFR # HT 1810
- Zoro # G3582668
- UPC # 650753018106
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 12 oz |
Details
For Use On Surface Material | Metal and Wood |
Paint Color Family | Blacks |
Finish | Flat |
Color | Black |
Description
is a premium paint that provides a tough, durable finish on wheel wells and undercarriages. Can also be used on most types of metal and wood. Specially formulated to cover easily and dry quickly and smoothly. Heat resistant to 250 degrees F. Aerosol can net weight 12 oz. California / OTC VOC Compliant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Transparent Matte Crystal Clear Water-Based Urethane Modified Alkyd Polyurethane (262074)
- TITAN AUTOMOTIVE 3-Pc Hvlp Spray Gun Kit (1.4 Mm And (19100)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- HTI Gloss, Black, 12 oz (HT 1803)
- TESTORS Gloss Green Enamel (TES1124TT)
- KRUD KUTTER Rust-Oleum Painters Touch Semi-Gloss White Water-Based Ultra Cover Paint Exterior & Interior 0.5 pt (1993730)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- WORLDWIDE SOURCING Best Look Latex Satin Paint And Primer In One House And Trim Paint (HW41T0804-20)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- MAJIC PAINTS Enamel Repurpose Ivry Flake Qt (8-9407-2)
- Hti Exterior Paints