Shop All Pool and Spa Chemicals
Hth
HTH 86068 4 lbs Granule Calcium Hardness Increaser - Pack of 3
Mfr # 86068
Zoro # G404109108
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hth
- MFR # 86068
- Zoro # G404109108
- UPC # 73187670199
- Country of Origin Unknown
- Category Pool and Spa Chemicals
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 4 lb. Granule Calcium Hardness Increaser
- Pack of 3
- Country of Origin: United States
- Product Form: Granule
- Product Type: Calcium Hardness Increaser
- Container Size: 4 lb.
- Disinfects: No
- Clarifies: No
- Weight: 13.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYMSAVER Tymsaver II Mop Handle Orange, PK 12 (IMPWH60CT)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- HTH Granule Chlorine Stabilizer 4 lb (67061)
- HTH HTH 8396319 1 qt. Drop Out Flocculant; Pack of 6 (8396319)
- HTH HTH 8371270 1 lbs Super Granule Shock - Pack of 15 (8371270)
- HTH Pool Care Granule Shock Treatment 2 lb (52042)
- HTH Pool Care Granule pH Plus 4 lb (67041)
- HTH Spa Ph Increaser Hth 2Lb (86133)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42064)
- Hth Pool and Spa Chemicals