Htc

Tool Stand, Steel, 500 lb.


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Load Capacity 500 lb
  • Width 17 in
  • Depth 20 in
  • Height 22 in to 43 in
  • Workbench/Table Frame Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Htc
  • MFR # HGP-12
  • Zoro # G6710776
  • UPC #
    878258004497
  • Country of Origin Taiwan, Province of China
  • Category Workstands

Dimensions

Width 17 in
Depth 20 in
Height 22 in to 43 in

Details

Workstand Item Workstand
Load Capacity 500 lb
Workbench/Table Frame Material Steel
Workbench/Table Surface Material Steel
Color White
Includes Tool Stand
Item Workstand
For Use With Benchtop Tools

Description

Workstand, Overall Height Not Applicable, Overall Length 20 in, Overall Width 17 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.