Shop All Sander Grinders & Accessories
Htc
Grinder Stand, Steel, 10 in.
Mfr # HGP-10
Zoro # G8699187
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 10"
- For Use With Bench Grinders, 81-2 x 9.5 in Mounting Plate
- Material Steel
- Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Htc
- MFR # HGP-10
- Zoro # G8699187
- UPC # 878258004503
- Country of Origin Taiwan, Province of China
- Category Sander Grinders & Accessories
Dimensions
size | 10" |
Size | 10 in |
Details
Item | Grinder Stand |
For Use With | Bench Grinders, 81-2 x 9.5 in Mounting Plate |
Material | Steel |
Description
Grinder Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- LINK #8 HSS Se .166 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-191)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- ASTRO PNEUMATIC Angle Head Sander, 7" (245S)
- DEWALT HD 7" Angle Grinder with Bag and Wheels (DW840K)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- Htc Sander Grinders & Accessories