Shop All Power Saw Accessories
This Product is Discontinued
Htc
Band Saw Guard, 14 in. x 16 in. (Discontinued)
Mfr # A100-16
Zoro # G8699171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 14 in x 16 in
- For Use With Most 10 in to 18 in Band Saws
- Features Built-In LED Light, Includes Mounting Hardware
- Accessory Type Band Saw Blade Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Htc
- MFR # A100-16
- Zoro # G8699171
- UPC # 814000012013
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Size | 14 in x 16 in |
Details
Item | Band Saw Blade Guard |
For Use With | Most 10 in to 18 in Band Saws |
Features | Built-In LED Light, Includes Mounting Hardware |
Accessory Type | Band Saw Blade Guard |
Description
Band Saw Blade Guard, Size 14 in x 16 in, Features Built-In LED Light, Includes Mounting Hardware, For Use With Most 10 in to 18 in Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.