Shop All Paper Shredders
Hsm Of America
Shredstar x10 Cross-Cut Shredder, PK100
Mfr # HSM1045
Zoro # G5090344
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 3/8"
- Capacity 5.5 gal
- Depth 9.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsm Of America
- MFR # HSM1045
- Zoro # G5090344
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 3/8" |
Depth | 9.65" |
Width | 13.58" |
Height | 17.52" |
Details
Color | White |
Cut Style | Cross-Cut |
Item | Shredders |
Capacity | 5.5 gal |
Weight | 15 lbs |
Features | Anti-Jam Technology |
Specialty Shredding | CDs/DVDs; Credit Cards; Paper Clips; Staples |
Motor HP | 0.3 hp |
Sheet Capacity | 10 Manual |
Throughput (Sheets X Speed) | 59 |
Daily Usage Level | Heavy |
Shredder Type | 10 Manual Cross-Cut |
Recommended Shredder Users | 1 to 2 |
Run Time | 8 min On |
Single Sheet Speed (Ft/Min) | 5.9 ft/min |
Description
shredstar X10 Cross-Cut Shredder,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08850)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S25)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 38.3 gal. (Pure 740c)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 17 to 19 Sheets (SECURIO B32C)
- HSM OF AMERICA Cardboard Shredder, Web, 2 to 3 Layers (PROFI PACK P425)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B35c)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- Hsm Of America Paper Shredders