Shop All Paper Shredders
Hsm Of America
Shredstar Cross-Cut Shredder, PK800
Mfr # HSM1051W
Zoro # G5091570
product price: $466.99
/pk 800, $0.58/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shred Size 5/32" x 1 7/16"
- Cut Style Cross-Cut
- Color White
- Depth 11.81"
- Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsm Of America
- MFR # HSM1051W
- Zoro # G5091570
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 7/16" |
Depth | 11.81" |
Height | 23.43" |
Width | 15.35" |
Details
Cut Style | Cross-Cut |
Item | Shredstar X20 Cross-Cut Shredder,PK800 |
Color | White |
Weight | 25 lbs |
Features | Anti-Jam Technology |
Capacity | 6.9 gal |
Specialty Shredding | CDs/DVDs; Credit Cards; Paper Clips; Staples |
Shredder Type | 20 Manual Cross-Cut |
Daily Usage Level | Continuous |
Recommended Shredder Users | 1 to 5 |
Run Time | 15 min On/30 min Off |
Throughput (Sheets X Speed) | 180 |
Sheet Capacity | 20 Manual |
Single Sheet Speed (Ft/Min) | 9 ft/min |
Motor HP | 0.45 hp |
Description
Shredstar X20 Cross-Cut Shredder,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- DYMO Sharpie 36Ct Fine Black Box (1884739)
- AVERY Avery® Laser/Inkjet Post Card, 5-1/2" x 4-1/4", Matte, White, 200 Cards/Box (5689)
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (SECURIO B22cL4)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X10)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 21 gal. (Pure 530)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (SECURIO B34cL4)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- DAHLE Sm Office Shredder P7, 5-7 Sheet NSA/CSS (40334)
- Hsm Of America Paper Shredders